1" Inline Air Separator Zoom

1" Inline Air Separator

SKU:112118

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$17.99
/ each
$104.10 / box (6 units x $17.35)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Size: 1"
Max Pressure (PSI): 175 psi
Material: Cast Iron
Application: Heating
Max Temp (F): 300°F
Connection Type: Female Threaded

Description for Bell & Gossett 112118

The B&G In-Line Air Separator is specifically designed to efficiently separate air from circulating water in hydronic heating and cooling systems to assure quiet operation.
Operating Data
Maximum working pressure 175 psig (1,207 kPa)
Maximum operating temperature 300+ F (149+ C)
Construction
One piece cast iron
Sizes - 1" through 3"
Body Type: Cast Iron
Connection Type: Threaded

1" Inline Air Separator

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1" Inline Air Separator
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
4.0

A fine way to keep the air out.

By Steve

from Pittsburgh, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" Inline Air Separator:

        I suggest to read carefully the usage guide PDF file for this product. I have a large overhead expansion tank and a Weil McLain CGi7. I added the IAS to the horizontal supply for my convector zone. The original installer did not use an IAS and the air would migrate out of the tank by mid-season. My convectors used to get air locked frequently and after installing the IAS so far this season the air is staying in the tank. I chose the larger (1 1/2") IAS to get the 3/4" air port instead of a 1/8" port only useful for bleeders. The 3/4" line runs at an upward slope all the way to the tank. This is important to do. So far, I like the performance.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 1" Inline Air Separator

          Q:

          Should this be installed on the supply or return side of the system when using an older steel (non-bladder) type expansion tank? I have 18" of pipe after the circulator pump on the supply side or a shorter, 12", run of pipe on the return. Is there a preference or significant difference to the installed location?
          Asked on 8/6/2011 by Eric from Richmond, VA

          1 answer

          • CUSTOMER CARE

            A:

            Normally you would like to place the unit on the supply side, before your circulator.

            Answered on 8/8/2011 by PexSupply Staff from NY
        • 1-1/4" Inline Air Separator

          Q:

          Does this need to be installed in a certain lenght of straight pipe?
          Asked on 10/13/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this air separator requires 18" of straight pipe before it is installed in the line. It is necessary to have a smooth/straight flow so the air bubbles in the system have time to rise towards the top of the pipe and flow through the air separator properly.

            Answered on 10/14/2010 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?