4" Primary/Secondary Header - 4 Outlets (Flanged) Zoom

4" Primary/Secondary Header - 4 Outlets (Flanged)

SKU:112471

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,899.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Supply Size: 4"
Connection Type: Flanged
Drain Size: 1-1/4"
Max Flow (GPM): 247
Max Temp (F): 220°F
Height (Inches): 50.375
Width: 18-3/8"
Weight (lbs): 138 lbs
Number of Outlets: 4
Max Pressure (PSI): 150
Type: Hydraulic Separator
Application: Heating

Description for Bell & Gossett 112471

The B&G low-loss header, Model PSH, is a combination air separator and manifold that creates independent primary and secondary circuits. The B&G Model PSH is equipped with a purge valve allowing the user to remove any debris deposited on the bottom of the vessel and an air vent releasing trapped air in the system. The insulation, which is provided as a standard, prevents water vapors entering from the outside and eliminates the formation of condensate on the PSH body.

Features:

  • Hydraulically separates primary and secondary circuits.
  • Separates and vents air from the system.
  • Separates and collects impurities in the circuits.
  • Provides ease of installation. No complicated piping.
  • Available in 1" to 4" connections.
  • Epoxy resin painted steel body with brass air vents and drain valve.
  • Maximum Temperature (F) without insulation - 230°F (threaded and flanged)
  • Insulation Material (Threaded) - PEX
  • Insulation Material (Flanged) - Polyurethane Foam
Application:

The B&G PSH saves time and money by simplifying the piping associated with traditional primary/secondary systems.

PLEASE NOTE: The product weighs 117 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" Primary/Secondary Header - 4 Outlets (Flanged)

Q&A: Ask the Questions, share answers