Model No. 7, 1/8" Automatic Air Vent (Female Threaded) Zoom

Model No. 7, 1/8" Automatic Air Vent (Female Threaded)

SKU:113001

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$41.95
/ each
$202.25 / box (5 units x $40.45)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 1/8"
Max Pressure (PSI): 75 psi
Height: 4-1/16"
Width: 2-3/16"
Thread Type: Female
Connection Type: Threaded
Max Temp (F): 240°F
Material: Brass
Internals: Non-Ferrous
Product Type: Automatic Air Vent

Description for Bell & Gossett 113001

Automatic air vent designed to vent accumulation of troublesome air wherever it can be trapped.

Model 7 rated at maximum operating temperature of 240°F at 75 psi
Model 67 rated at maximum operating temperature of 240°F at 35 psi
Model 87 rated at maximum operating temperature of 240°F at 150 psi

Model No. 7, 1/8" Automatic Air Vent (Female Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettModel No. 87, 1/2"" (Female) & 3/4"" (Male) Automatic Air Vent
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

Am still installing them

By Jim the beginer

from New Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model No. 67, 1/8"" Automatic Air Vent (Male Threaded):

        Two of the model 67 automatic air vents initially installed are giving me some difficulty, am still working on them; two others are working very well. Have two more that I have not tried. I think I have a problem with the highest level, farther away radiators, where the issue has developed with the air vent. Am a home owner and probably would benefit with some counseling, if you have it.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Still made to be solid and reliable

        By fixento

        from PA

        Verified Buyer

        Comments about Model No. 87, 1/2"" (Female) & 3/4"" (Male) Automatic Air Vent:

        Quality has not been cheapened like so many things today. Pay a little more for a much longer service life.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers