Model No. 67, 1/8" Automatic Air Vent (Male Threaded) Zoom

Model No. 67, 1/8" Automatic Air Vent (Male Threaded)

SKU:113020

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$24.95
/ each
$143.70 / box (6 units x $23.95)
In Stock! Ships in 24-48 Hours
(289 Available)
0

Resources

Specs

Size: 1/8"
Max Pressure (PSI): 35
Height: 3-3/16"
Width: 1-1/2"
Thread Type: Male
Connection Type: Threaded
Max Temp (F): 240°F
Material: Brass
Internals: Non-Ferrous
Product Type: Automatic Air Vent

Description for Bell & Gossett 113020

Automatic air vent designed to vent accumulation of troublesome air wherever it can be trapped.

Model 7 rated at maximum operating temperature of 240°F at 75 psi
Model 67 rated at maximum operating temperature of 240°F at 35 psi
Model 87 rated at maximum operating temperature of 240°F at 150 psi

Model No. 67, 1/8" Automatic Air Vent (Male Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettModel No. 87, 1/2" (Female) & 3/4" (Male) Automatic Air Vent
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
3.0

Am still installing them

By Jim the beginer

from New Jersey

Verified Buyer

Comments about Model No. 67, 1/8" Automatic Air Vent (Male Threaded):

Two of the model 67 automatic air vents initially installed are giving me some difficulty, am still working on them; two others are working very well. Have two more that I have not tried. I think I have a problem with the highest level, farther away radiators, where the issue has developed with the air vent. Am a home owner and probably would benefit with some counseling, if you have it.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Still made to be solid and reliable

By fixento

from PA

Verified Buyer

Comments about Model No. 87, 1/2" (Female) & 3/4" (Male) Automatic Air Vent:

Quality has not been cheapened like so many things today. Pay a little more for a much longer service life.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model No. 67, 1/8" Automatic Air Vent (Male Threaded)

    Q:

    Hello
    Can I install a 67 cluse to hydronic water system
    I do not have any installed to bleed excessive air out of the system
    Asked on 2/26/2015 by Parm from New York

    1 answer

    • CUSTOMER CARE

      A:

      as long as your systems is running less than 35 PSI yes. if it is over 35PSI, you need the model 7

      Answered on 3/5/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?