DT-2 Drain-O-Tank Air Charger Zoom

DT-2 Drain-O-Tank Air Charger

SKU:113041

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$28.45
/ each
In Stock! Ships in 24-48 Hours
(37 Available)

Specs

Height: 9.3125"
Connection Type: Male NPT
Application: Heating
Max Pressure (PSI): 125 psi
Connection Size: 1/2"
Max Temp (F): 240°F

Description for Bell & Gossett 113041

DT-2 Drain-O-Tank Air Charger offers a sure, quick way to recharge a water-logged compression tank. The Working Pressure is 125 PSIG, and the Maximum Operating Temperature is 240F.

DT-2 Drain-O-Tank Air Charger

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons