Model No. 4V, 1/8" Coin Operated Air Vent (Male Threaded) Zoom

Model No. 4V, 1/8" Coin Operated Air Vent (Male Threaded)

SKU:113055

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$3.99
/ each
$38.50 / box (10 units x $3.85)
In Stock! Ships in 24-48 Hours
(153 Available)
0

Resources

Specs

Size: 1/8"
Max Pressure (PSI): 150
Height: 5/8"
Width: 5/8"
Thread Type: Male
Connection Type: Threaded
Max Temp (F): 250°F
Material: Brass
Internals: Non-Ferrous
Product Type: Coin Operated Air Vent

Description for Bell & Gossett 113055

This vent is specially designed for the new types of radiators. An important feature is that it projects only slightly, being almost flush with the radiator.

Model No. 4V, 1/8" Coin Operated Air Vent (Male Threaded)

Q&A: Ask the Questions, share answers