#26 Vacuum Breaker Zoom

#26 Vacuum Breaker

SKU:113075

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$71.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 150
Height: 3"
Width: 1-1/4"
Thread Type: Male
Connection Type: Threaded
Max Temp (F): 250°F
Material: Brass
Internals: Non-Ferrous
Product Type: Vacuum Breaker

Description for Bell & Gossett 113075

Designed to protect closed vessels and piping systems against collapse when the induced vacuum exceeds design conditions. When used on steam heating systems, the No. 26 Vacuum Breaker controls induced vacuum, permitting normal return of condensate to the boiler. Adjustable range 1/4" to 20" (mercury) vacuum. Factory set to 4".

#26 Vacuum Breaker

Q&A: Ask the Questions, share answers