TC-1, Automatic Timer Kit for NBF Circulator Pump Zoom

TC-1, Automatic Timer Kit for NBF Circulator Pump

SKU:113210

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$57.95
/ each
$222.60 / box (4 units x $55.65)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Heating
Type: Timer Kit
Accessory For: NBF Pumps

Description for Bell & Gossett 113210

To increase the overall efficiency of a hot water recirculation system, the TC-1 timer control kit can be installed for use on any B&G NBF circulator. The TC-1 timer control is programmable to turn the circulator ON and OFF automatically at preset times. This permits the user to have the pump circulate hot water only during those times when high usage can be expected throughout the day.

TC-1, Automatic Timer Kit for NBF Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettTC-1, Automatic Timer Kit for NBF Circulator Pump
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

TC-1 B&G Auto Timer Kit

By Ralph C

from Santa Cruz Ca.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about TC-1, Automatic Timer Kit for NBF Circulator Pump:

        Great Timer start/stop intervals very diversified works great with my Hot Water Heater circulation pump. Kit includes everything you need to add to your pump, installation diagrams easy to follow. Added Aqua stat with timer, additional wiring makes it a little harder to fit inside timer housing.

        • Primary use:
        • Personal
         
        5.0

        Returned

        By Scott

        from Old Lyme CT.

        Verified Buyer

        Comments about TC-1, Automatic Timer Kit for NBF Circulator Pump:

        It go with the manufactured product I was using, they have a great return polices. .

         
        5.0

        Great unit!

        By Howie

        from Evansville, IN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TC-1, Automatic Timer Kit for NBF Circulator Pump:

              I was looking to save some of my utility bills by shutting down the hot water recirculator at night when I'm not using it. This works perfectly for that. Easy to install and set up if you're familiar with making basic electrical connections. The diagrams included with the instructions are clear and helpful.

              • Primary use:
              • Personal

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • TC-1, Automatic Timer Kit for NBF Circulator Pump

                Q:

                Can this timer be used with a Taco 1/25 hp pump?
                Asked on 3/17/2011 by gr8shot from Venice, Fla

                1 answer

                • CUSTOMER CARE

                  A:

                  It will, as long as the pump is 115v. The Taco timer part number is 265-1.

                  Answered on 3/18/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?