Description
Float type automatic air vent that is designed to vent troublesome air from hydronic heating systems. The 97 vent has forged brass body and cap with non-ferrous internals.
Read more
Specs
Size:
1/8"
Max Pressure (PSI):
150
Height:
3-1/8"
Width:
1-7/8"
Thread Type:
Male
Connection Type:
Threaded
Max Temp (F):
240°F
Material:
Brass
Internals:
Non-Ferrous
Product Type:
Automatic Air Vent
Body Pattern:
Straight
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    6 Product Reviews

    Product Q&A