Model No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded) Zoom

Model No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded)

SKU:113246

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$56.95
/ each
$218.60 / box (4 units x $54.65)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Size: 1/2"
Max Pressure (PSI): 150
Height (Inches): 4.5
Width: 2-1/4"
Thread Type: Female
Connection Type: Threaded
Max Temp (F): 250°F
Material: Brass
Internals: Non-Ferrous
Product Type: Automatic Air Vent

Description for Bell & Gossett 113246

No. 98 Air Vent - is a high capacity automatic air vent that is designed to remove air in closed loop systems. The No. 98 high capacity air vent has brass body and cap with non-ferrous internals.

Model No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettModel No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Works great with indirect hot water heaters

By Magic Hands

from Saratoga, New York

Verified Buyer

Comments about Model No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded):

This air vent was a big improvement over the air vent that comes with Weil-McLain Gold Plus indirect hot water heaters. When the boiler loop is filled with water, this air vent eliminates air as fast as the system can be filled. It avoids the need to set up other means of purging air out of the water heater, or the problem of residual air in the boiler loop when there is the first DHW call.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model No. 98, 1/2" High Capacity Automatic Air Vent (Female Threaded)

    Q:

    Can this air vent be piped to a drain
    Asked on 3/6/2015 by None

    1 answer

    • CUSTOMER CARE

      A:

      it is not designed for that.

      Answered on 3/9/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?