RO-2 Readout Meter Zoom

RO-2 Readout Meter

SKU:117017

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$3,919.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Max Operating Temp: 235°F
Reading Range: 0-100 Feet
Hose Length: 10'
Length: 15-1/8"
Width (Inches): 6-5/8"
Height (Inches): 16
Max Operating Pressure: 250 psig
Product Type: Readout Meter

Description for Bell & Gossett 117017

B&G Readout Kits are designed for use with B&G Circuit Setter Balance Valves, Circuit Sensor Flow Meters and Triple Duty Valves. They may also be used to check differential pressures across other system components including B&G pumps, Suction Diffusers, strainers, coils, etc. All readout kits feature full overrange protection and are equipped with hoses, readout probes, carrying case and Circuit Setter Balance Valve calculator

RO-2 Readout Meter

Q&A: Ask the Questions, share answers