OP-5A Circuit Sensor Flow Meter, 5" Zoom

OP-5A Circuit Sensor Flow Meter, 5"

SKU:OP-5A

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$407.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 5"
Flow Range (GPM): 170-510
Min Flow (GPM): 170 GPM
Max Flow (GPM): 510 GPM
Length: 9-3/4"
Width (Inches): 8-7/16"
Depth (Inches): 1-1/2"
Pipe Size: 5"

Description for Bell & Gossett OP-5A

The Thermoflo Indicator is an indicating flow meter for measuring the flow of heated or chilled water. Installed in each circuit of a hydronic system, it permits simple balancing to meet design flow conditions.

OP-5A Circuit Sensor Flow Meter, 5"

Q&A: Ask the Questions, share answers