CB-1 1/4 Circuit Setter Balance Valve, 1-1/4" (NPT) Zoom

CB-1 1/4 Circuit Setter Balance Valve, 1-1/4" (NPT)

SKU:117103

Brand: Bell & Gossett

Bell & Gossett
117103 has been discontinued.
Direct Replacement:
SKU: 117103LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1-1/4"
Connection Type: Threaded

Description for Bell & Gossett 117103

A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:

  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping

CB-1 1/4 Circuit Setter Balance Valve, 1-1/4" (NPT)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons