RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat) Zoom

RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)


Brand: Bell & Gossett

Bell & Gossett
117410 has been discontinued.
Direct Replacement:
SKU: 117410LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Connection Type: Sweat
Operating Limit: 200 psig @ 250°F

Description for Bell & Gossett 117410

The Circuit Setter Model RF calibrated balance valve is designed specifically for pre-set or proportional system balance for use with terminal and fan coil units. This system balance method, developed by B&G, assures optimum system flow balance at minimum pump operating horsepower. Terminal unit balance valves can be simply pre-set using the B&G Circuit Setter Model RF Curves and the system piping plan. With this procedure, system balance and start-up time is reduced dramatically.

RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)

Q&A: Ask the Questions, share answers