CB-1/2S Lead Free Circuit Setter Balance Valve, 1/2" (Sweat) Zoom

CB-1/2S Lead Free Circuit Setter Balance Valve, 1/2" (Sweat)

SKU:117412LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$57.95
/ each
$222.60 / box (4 units x $55.65)
In Stock! Ships in 24-48 Hours
(213 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Sweat
Features: Lead Free

Description for Bell & Gossett 117412LF

A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:

  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping
  • Lead Free

CB-1/2S Lead Free Circuit Setter Balance Valve, 1/2" (Sweat)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettCB-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good Product

By BigMike

from Metairie Louisiana

Verified Buyer

Comments about CB-1/2 Lead Free Circuit Setter Balance Valve, 1/2" (NPT):

We deal with a bunch of flowmeters and such - this is a good product.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • CB-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)

    Q:

    Should this product ever be installed with the red adjustment knob removed? Should this product ever be installed upside down with the drain facing upwards? I believe my unit was installed incorrectly and am looking for clarification.
    Asked on 2/25/2015 by Peter

    1 answer

    • CUSTOMER CARE

      A:

      it can but it can't be adjusted without the knob, yes it can.

      Answered on 2/27/2015 by Supplyhouse Staff from New York
  • CB-3/4 Lead Free Circuit Setter Balance Valve, 3/4" (NPT)

    Q:

    Will these work on my boiler heating system? Also, how hot can the water be for these valves?
    Asked on 2/20/2015 by Pappy from Manor, PA

    1 answer

    • CUSTOMER CARE

      A:

      Depends on your system, 250degree.

      Answered on 2/23/2015 by Supplyhouse Staff from New York
  • CB-1/2 Lead Free Circuit Setter Balance Valve, 1/2" (NPT)

    Q:

    Can it be used for potable hot water recirc lines?
    Asked on 8/11/2014 by fred from Chelmsford MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this circuit setter balance valve is lead free and is approved for use with potable water systems and hot water recirculation.

      Answered on 8/25/2014 by SupplyHouse Staff from NY
Displaying questions 1-3

Do you have a question about this product?