CB-3/4S Lead Free Circuit Setter Balance Valve, 3/4" (Sweat) Zoom

CB-3/4S Lead Free Circuit Setter Balance Valve, 3/4" (Sweat)

SKU:117413LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$54.65
/ each
$211.00 / box (4 units x $52.75)
In Stock! Ships in 24-48 Hours
(62 Available)

Specs

Size: 3/4"
Connection Type: Sweat
Features: Lead Free

Description for Bell & Gossett 117413LF

A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:

  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping
  • Lead Free

CB-3/4S Lead Free Circuit Setter Balance Valve, 3/4" (Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons