Motor Mount (Series 100, HV, 2", Obs.) Zoom

Motor Mount (Series 100, HV, 2", Obs.)

SKU:118223

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$16.65
/ each
$63.96 / box (4 units x $15.99)
In Stock! Ships in 24-48 Hours
(111 Available)
2

Specs

Application: Heating
Type: Motor Mount
Accessory For: Series 100 Pumps
Series HV Pumps
2" Series Pumps
PR Series Pumps
1" Series Pumps (Obs.)
1-1/4" Series Pumps (Obs.)
1-1/2" Series Pumps (Obs.)
2" Series Pumps (Obs.)
Series HV Pumps (Obs.)

Description for Bell & Gossett 118223

Where Used: Series 100, HV, 2", PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV

Motor Mount (Series 100, HV, 2", Obs.)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettMotor Mount (Series 100, HV, 2", Obs.)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        worked fine

        By mdd

        from new jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Motor Mount (Series 100, HV, 2", Obs.):

              Popped off my old mounts, these popped right back on, no issues

              • Primary use:
              • Personal
               
              5.0

              Replace mounts will extend coupler life

              By Barry

              from Minnesota

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Motor Mount (Series 100, HV, 2", Obs.):

                    Replacing motor mounts will extend the life of the motor, bearings, coupler, and pump.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Perfect fit

                    By Handy Curt

                    from Medina, Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Motor Mount (Series 100, HV, 2", Obs.):

                          Your website made it easy for me pick out the part I needed. Thanks

                          • Primary use:
                          • Personal
                           
                          5.0

                          Just what I needed to do the repair

                          By yong

                          from Bethesda, MD

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Motor Mount (Series 100, HV, 2", Obs.):

                                This is just what I needed to do the complete repair on my home's boiler

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 5 Answers
                                Displaying question 1
                                • Motor Mount (Series 100, HV, 2", Obs.)

                                  Q:

                                  What are the OD and ID of the rings?
                                  Asked on 10/12/2012 by repell from Montreal, QC

                                  5 answers

                                  • VERIFIED BUYER

                                    A:

                                    Can't recall.
                                       All I know is that I ordered the cited mounts for the B&G  motor which I have and every thing fit perfectly !   I felt like a super mechanic for HVAC even though I'm a just a home owner.  Saved from buying a $450 or so motor/pump. 
                                    Vr,
                                    George
                                    ***.****cell/ messages

                                    Answered on 10/12/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The approximate (with a tape measure) O.D. is just under 2.5 inches and I.D.. is 1 7/16 inches.
                                    Hope this helps.

                                    Answered on 10/12/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    1.46 inch ID, 2.42 inch OD at bottom of grove

                                    Answered on 10/15/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    OD is 2.490"
                                    ID is 1.464"

                                    Answered on 10/16/2012 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Hello P/N 118223 motor mount has ID of 1.460 and OD of 2.500P/N 118228 motor mount has ID of 1.690 and OD of 2.500hope this helps youSteve

                                    Answered on 10/19/2012 by Anonymous
                                Displaying question 1

                                Do you have a question about this product? 

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons