Motor Mount (2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522) Zoom

Motor Mount (2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522)

SKU:118228

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$25.25
/ each
$97.40 / box (4 units x $24.35)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Heating
Type: Motor Mount
Accessory For: LD-3 Series Pumps
2-1/2" Series Pumps
Series HD-3 Pumps
Series PD-35 Pumps
Series PD-37 Pumps
Series 60 "A" Pumps
Series 60 "AA" Pumps
Series 1522 Pumps (Obs.)

Description for Bell & Gossett 118228

Where Used: 2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522.

Motor Mount (2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettMotor Mount (2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

worked fine

By mdd

from new jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Motor Mount (2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 60 "A", 1522):

        Popped off my old mounts, these popped right back on, no issues

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers