Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60) Zoom

Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60)

SKU:118368

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$5.15
/ each
$19.80 / box (4 units x $4.95)
In Stock! Ships in 24-48 Hours
(509 Available)
0

Resources

Specs

Application: Heating
Type: Flange Gasket Set
Accessory For: Series 100 Pumps
PR Series Pumps
LR Series Pumps
PL-30 Series Pumps
PL-36 Series Pumps
Series PL-55 Pumps
Series 60 1AA Pumps
Series 60-1 1/4AA Pumps
Series 90 1AA Pumps
Series 90 1 1/4AA Pumps
1-1/4" Series Pumps (Obs.)

Description for Bell & Gossett 118368

Where Used: Obs. LR, PL-30, PL-36, Series 100, PR, 60 1AA, 60 1-1/4AA, PL-55, Obs. 1-1/4", MF 60 1 x 5-1/4, MF 60 1-1/4 x 5-1/4

Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettFlange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (6)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
4.0

Good product

By Gordy

from Gaylord Mi

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

Good seals did there job

  • Primary use:
  • Personal
 
5.0

Parts Worked Perfectly

By Bob

from Pennsylvania

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

Parts arrived quickly. Worked perfectly. Excellent service from Supply House. Thank you.

  • Primary use:
  • Personal
 
5.0

Great Expectations, Great Results !!!

By Jim

from 1136 La Joya, Espanola, NM

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

These are proper, reliable, worry-free gaskets used to connect two end flanges of circulating pumps to the water line of hydronic systems.

  • Primary use:
  • Personal
 
5.0

Flange Gasket Set by Bell & Gossett

By I don't have one.

from Summersville, WV 26651

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

We are elderly people and we put these gaskets in stock in case we would ever need them for our furnace motors. We live in a small town and items like this is very hard to find and quite expensive.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

It worked

By none

from Grand Haven, MI

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

This product worked very well. It was difficult to remove the old hardened flange gasket. I had to use an awl to dig it out of the pump flange face.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

We keep extras

By John (Tipper) Tipsword

from Greenview, Illinios

Verified Buyer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

It is prudent to keep an extra set of these around, we had some problems mounting a new pump and having the extra gaskets - saved the day!

  • Primary use:
  • Personal
 
5.0

Bell & Gossett Series 100 Flange Gasket

By Boiler Toiler

from East Hampton, NY

Verified Reviewer

Comments about Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60):

These gaskets are a must to have on hand if your going to install or reinstall the flanges on a Bell & Gossett series 100 circulator!

  • Primary use:
  • Personal

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 6 Answers
Displaying questions 1-2
  • Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60)

    Q:

    my old series 100 pump had a gasket shaped like the flange itself. do i need that gasket and the flange gasket set you have pictured that came with the new series 100 pump?
    Asked on 6/26/2015 by joe from Dunmore pa

    1 answer

    • CUSTOMER CARE

      A:

      No one or the other, that was the older style gasket.

      Answered on 7/13/2015 by Supplyhouse Staff from New York
  • Flange Gasket Set (Obs. LR, PL, Series 100, PR, 60 AA, MF 60)

    Q:

    What are the ID and OD of this gasket?
    Asked on 10/26/2013 by john from Waynesboro, VA

    5 answers

    • VERIFIED BUYER

      A:

      The ID is 1.8" + or - .010" and the OD is 2.2" = or - .010".

      Answered on 10/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The ID is 1.8" + or - .010" and the OD is 2.2" = or - .010".

      Answered on 10/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      ID is 1-13/16"
      OD is 2-3/16"
      Sent from my iPhone

      Answered on 10/27/2013 by Anonymous
    • VERIFIED BUYER

      A:

      "What are the ID and OD of this gasket?"  ..
      The ID is 1 3/4". The OD is 2 1/4"

      Answered on 10/28/2013 by Anonymous
    • VERIFIED BUYER

      A:

      John,
      Regarding the flange gasket dimensions:
      ID is 1 13/16"
      OD is 2 3/16"
      Thickness is 3/ 16"
      Ron

      Answered on 10/31/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product?