Seal Assembly, Lead Free (Series 100, HV, 2", PR, 2-1/2", LD-3, HD-3, PD, 60 "AA", 1522, MF 60) Zoom

Seal Assembly, Lead Free (Series 100, HV, 2", PR, 2-1/2", LD-3, HD-3, PD, 60 "AA", 1522, MF 60)

SKU:118680LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$18.95
/ each
$73.00 / box (4 units x $18.25)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Heating
Type: Seal Kit
Accessory For: Series 100 Pumps
2-1/2" Series Pumps
Series HV Pumps
PR Series Pumps
LD-3 Series Pumps
Series HD-3 Pumps
Series PD-35 Pumps
Series PD-37 Pumps
Series 60 "AA" Pumps
Series 1522 Pumps (Obs.)
1" Series Pumps (Obs.)
1-1/4" Series Pumps (Obs.)
1-1/2" Series Pumps (Obs.)
2" Series Pumps (Obs.)

Description for Bell & Gossett 118680LF

Where Used: Series 100, HV, 2", PR, 2-1/2", LD-3, HD-3, PD-35, PD-37, 60 "AA", 1522, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV, MF 60 with 5-1/4" x 6-1/4" impellers. Seal less seat insert.

Seal Assembly, Lead Free (Series 100, HV, 2", PR, 2-1/2", LD-3, HD-3, PD, 60 "AA", 1522, MF 60)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettSeal Assembly, Lead Free (Series 100, HV, 2"", PR, 2-1/2"", LD-3, HD-3, PD, 60 ""AA"", 1522, MF 60)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again from pex

By JLHsr

from Parsons,WV

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Seal Assembly, Lead Free (Series 100, HV, 2"", PR, 2-1/2"", LD-3, HD-3, PD, 60 ""AA"", 1522, MF 60):

        I used this to rebuild a pump on my heating system. It worked great.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers