Description
The Thermoflo Balancer is an indicating flow meter and balancing device for measuring and balancing hydronic circuits. Installed in each circuit of a system, it permits simple balancing to meet design flow conditions.

A visual flow indicator, the Thermoflo Balancer has a dual flow scale calibrated in gallons and liters per minute. This unique product provides both circuit balance and visual flow indication. It can be serviced without breaking the piping connections. The 3/4" Model can be adapted for installation in 1/2" and 1" piping. The 1" Model can be adapted for installation in 3/4", 1-1/4" and 1-1/2" piping.

Thermoflo Balancers can be installed in any position with the directional arrow pointing downstream. Designed for use with water with a pH range of 7 to 9.

Thermoflo Balancers installed in each circuit or zone can reduce operating costs when the system is properly balanced. They are for use in residential applications.
Read more
Specs
Application:
Heating
Size:
3/4"
Connection Size:
3/4"
Connection Type:
NPTF
Material:
Cast Iron
Max Pressure (PSI):
125 PSIG
Flow Range (GPM):
1 to 5 GPM
Diameter (Inches):
2"
Length (Inches):
9-1/4"
Max Temp (F):
250°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A