TFI-1 1/2 Thermoflo Indicator, 1-1/2" (Sweat) Zoom

TFI-1 1/2 Thermoflo Indicator, 1-1/2" (Sweat)

SKU:140002

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$659.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 1-1/2"
Connection Type: Sweat
Flow Range (GPM): 15-69
Min Flow (GPM): 15 GPM
Max Flow (GPM): 69 GPM
Max. Working Pressure: 125 PSIG

Description for Bell & Gossett 140002

The Thermoflo Indicator is an indicating flow meter for measuring the flow of heated or chilled water. Installed in each circuit of a hydronic system, it permits simple balancing to meet design flow conditions.

TFI-1 1/2 Thermoflo Indicator, 1-1/2" (Sweat)

Q&A: Ask the Questions, share answers