TFI-5 Thermoflo Indicator, 5" (Flanged) Zoom

TFI-5 Thermoflo Indicator, 5" (Flanged)

SKU:140007

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,899.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 5"
Connection Type: Flanged
Flow Range (GPM): 250-750
Min Flow (GPM): 250 GPM
Max Flow (GPM): 750 GPM
Max. Working Pressure: 125 PSIG

Description for Bell & Gossett 140007

The Thermoflo Indicator is an indicating flow meter for measuring the flow of heated or chilled water. Installed in each circuit of a hydronic system, it permits simple balancing to meet design flow conditions.

TFI-5 Thermoflo Indicator, 5" (Flanged)

Q&A: Ask the Questions, share answers