2 HP 619T 2" x 7" In-Line Pump (3 PH, 208-230/460V) Zoom

2 HP 619T 2" x 7" In-Line Pump (3 PH, 208-230/460V)

SKU:172754LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,799.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
3

Resources

Specs

Horse Power:
?
2
Phase: 3
Voltage:
?
208-230/460v
Features: Lead Free
Material: Cast Iron
Connection Type: Flanged
Hertz: 60

Description for Bell & Gossett 172754LF

Bell & Gossett Series 60 three-piece cast iron body booster pump for hydronic heating and cooling in commercial applications. The Model 619T is permanently lubricated with a 2 HP, 1750 RPM, 208-230/460v three phase motor. Includes pair of 2" flanges.

The new Bell & Gossett Series 60 replaced the old Series 60 in 1999. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

**Image may not represent actual product.**

2 HP 619T 2" x 7" In-Line Pump (3 PH, 208-230/460V)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2 HP 619T 2"" x 7"" In-Line Pump (3 PH, 208-230/460V)

    Q:

    What is the Face to Face dimensions on a 2"
    Asked on 9/15/2014 by Bobby from Richmond , Va.

    1 answer

    • CUSTOMER CARE

      A:

      This unit has a 14" flange to flange distance.

      Answered on 10/17/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?