1-1/2 HP 625S 2" x 7" In-Line Pump (1 PH, 115/208-230V) Zoom

1-1/2 HP 625S 2" x 7" In-Line Pump (1 PH, 115/208-230V)


Brand: Bell & Gossett

Bell & Gossett
Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(5 Available)



Horse Power:
Phase: 1
Features: Lead Free
Material: Cast Iron
Connection Type: Flanged
Hertz: 60

Description for Bell & Gossett 172762LF

Bell & Gossett Series 60 three-piece cast iron body booster pump for hydronic heating and cooling in commercial applications. The Model 625S is permanently lubricated with a 1-1/2 HP, 1750 RPM, 115/208-230v single phase motor. Includes pair of 2" flanges.

The new Bell & Gossett Series 60 replaced the old Series 60 in 1999. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

**Image may not represent actual product.**

PLEASE NOTE: The product weighs 114 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1-1/2 HP 625S 2" x 7" In-Line Pump (1 PH, 115/208-230V)

Q&A: Ask the Questions, share answers