1/2 HP B621S 1-1/2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V) Zoom

1/2 HP B621S 1-1/2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)

SKU:172771LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,899.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Horse Power:
?
1
Phase: 1
Voltage:
?
115v
115/208-230v
Features: Lead Free
Material: Bronze
Connection Type: Flanged
Hertz: 60

Description for Bell & Gossett 172771LF

Bell & Gossett Series 60 three-piece bronze body booster pump for potable water in commercial applications. The Model B621S is permanently lubricated with a 1/2 HP, 1750 RPM, 115/208-230v single phase motor. Includes pair of 1-1/2" flanges.

The new bronze body Bell & Gossett Series 60 replaced the old Series 60 in 1999. The bronze body pumps are specifically built to pump potable water (water that may be consumed) to restrooms, kitchens and more. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

**Image may not represent actual product.**

1/2 HP B621S 1-1/2" x 5-1/4" In-Line Pump (1 PH, 115/208-230V)

Q&A: Ask the Questions, share answers