2 HP 619T 2" x 7" In-Line Pump (3 PH, 575V) Zoom

2 HP 619T 2" x 7" In-Line Pump (3 PH, 575V)

SKU:172875

Brand: Bell & Gossett

Bell & Gossett
172875 has been discontinued.
Direct Replacement:
SKU: 172875LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Horse Power:
?
2
Phase: 3
Voltage:
?
575v
Features: Lead Free
Material: Cast Iron
Connection Type: Flanged
Hertz: 60

Description for Bell & Gossett 172875

Bell & Gossett Series 60 three-piece cast iron body booster pump for hydronic heating and cooling in commercial applications. The Model 619T is permanently lubricated with a 2 HP, 1750 RPM, 575v three phase motor. Includes pair of 2" flanges.

2 HP 619T 2" x 7" In-Line Pump (3 PH, 575V)

Q&A: Ask the Questions, share answers