Description
Bell & Gossett Series 60 three-piece bronze body booster pump for potable water in commercial applications. The Model B612T is permanently lubricated with a 1 HP, 1750 RPM, 575v three phase motor. Includes pair of 2" flanges.
Read more
Specs
Horse Power:
1
Phase:
3
Voltage:
575v
Hertz:
60
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A