1 HP 2" x 7" In-Line Pump (1 PH, 575V) Zoom

1 HP 2" x 7" In-Line Pump (1 PH, 575V)

SKU:172888-2X7-1-1

Brand: Bell & Gossett

Bell & Gossett
172888-2X7-1-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Horse Power:
?
1
Phase: 1
Voltage:
?
575v
Features: Lead Free
Connection Type: Flanged
Hertz: 50

Description for Bell & Gossett 172888-2X7-1-1

1 HP 2" x 7" In-Line Pump (1 PH, 575V)

1 HP 2" x 7" In-Line Pump (1 PH, 575V)

Q&A: Ask the Questions, share answers