1-1/2 HP 2" x 7" In-Line Pump (1 PH, 575V) Zoom

1-1/2 HP 2" x 7" In-Line Pump (1 PH, 575V)

SKU:172888-2X7-15-1

Brand: Bell & Gossett

Bell & Gossett
172888-2X7-15-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Horse Power:
?
1-1/2
Phase: 1
Voltage:
?
575v
Features: Lead Free
Connection Type: Flanged
Hertz: 50

Description for Bell & Gossett 172888-2X7-15-1

1-1/2 HP 2" x 7" In-Line Pump (1 PH, 575V)

1-1/2 HP 2" x 7" In-Line Pump (1 PH, 575V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons