3/4 HP B615T 2" x 6-1/4" In-Line Pump (3 PH, 575V) Zoom

3/4 HP B615T 2" x 6-1/4" In-Line Pump (3 PH, 575V)

SKU:172893-2X614-B615T

Brand: Bell & Gossett

Bell & Gossett
172893-2X614-B615T has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
7

Specs

Horse Power:
?
3/4
Phase: 3
Voltage:
?
575v
Hertz: 60
Connection Type: Flanged

Description for Bell & Gossett 172893-2X614-B615T

Bell & Gossett Series 60 three-piece bronze body booster pump for potable water in commercial applications. The Model B615T is permanently lubricated with a 3/4 HP, 1750 RPM, 575v three phase motor. Includes pair of 2" flanges.

3/4 HP B615T 2" x 6-1/4" In-Line Pump (3 PH, 575V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons