1 HP 172X99 2" x 7" Circulator Pump (1 PH, 115/208-230V) Zoom

1 HP 172X99 2" x 7" Circulator Pump (1 PH, 115/208-230V)

SKU:172X99-200X700-100-1

Brand: Bell & Gossett

Bell & Gossett
172X99-200X700-100-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
7

Specs

Horse Power:
?
1
Phase: 1
Voltage:
?
115v
115/208-230v

Description for Bell & Gossett 172X99-200X700-100-1



The new Bell & Gossett Series 60 replaced the old Series 60 in 1999. The new Series 60 pumps incorporate Bell & Gossett's time-tested three-piece construction (motor, bearing assembly, volute), along with numerous technological advances. A precision crafted, permanently lubricated bearing assembly ensures long life and quiet operation. The internally self-flushing seal provides superior flow circulation around the seal faces. This reduces heat buildup and increases particle removal. Impellers are hydraulically balanced to provide smooth and efficient operation. All Series 60 pumps are backed by Bell & Gossett's 3-year warranty.

**Image may not represent actual product.**

1 HP 172X99 2" x 7" Circulator Pump (1 PH, 115/208-230V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons