Bearing Assembly, Small Frame, Lead Free (Series 1510) Zoom

Bearing Assembly, Small Frame, Lead Free (Series 1510)

SKU:185011LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$888.95
/ each
In Stock! Ships in 24-48 Hours
(49 Available)
0

Resources

Specs

Application: Heating
Type: Bearing Assembly
Accessory For: Series 1510 Pumps

Description for Bell & Gossett 185011LF

Where Used: Series 1510. Bearing Assembly Small Frame Bronze Fitted.

Bearing Assembly, Small Frame, Lead Free (Series 1510)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBearing Assembly, Small Frame, Lead Free (Series 1510)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Item as described

By choeman

from Casper,Wy

Verified Buyer

Comments about Bearing Assembly, Small Frame, Lead Free (Series 1510):

Ease of ordering and decent pricing.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers