Seal Kit, EPR/Carbon/Tungsten (VSC-S, VSCS-S) - 2-5/8" Shaft

Seal Kit, EPR/Carbon/Tungsten (VSC-S, VSCS-S) - 2-5/8" Shaft

SKU:185052

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$2,853.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Seal Body Material: Stainless Steel
Elastomer Material: EPR (Ethylene Propylene - Not Oil Resistant)
Shaft Size: 2-5/8"
Type: Seal Kit
Accessory For: VSC Series Pumps
VSCS Series Pumps

Description for Bell & Gossett 185052

For use with the following pump series: VSC-S, VSCS-S.

**To determine shaft size, refer to individual pump series list.

Seal Kit, EPR/Carbon/Tungsten (VSC-S, VSCS-S) - 2-5/8" Shaft

Q&A: Ask the Questions, share answers