Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 2-5/8" Shaft

Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 2-5/8" Shaft

SKU:185054

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$2,624.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Application: Heating
Seal Body Material: Stainless Steel
Elastomer Material: BUNA-N
Shaft Size: 2-5/8"
Type: Seal Kit
Accessory For: VSC Series Pumps
VSCS Series Pumps

Description for Bell & Gossett 185054

For use with the following pump series: VSC, VSCS.

**To determine shaft size, refer to individual pump series list.

Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 2-5/8" Shaft

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons