Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 3-3/4" Shaft

Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 3-3/4" Shaft

SKU:185055

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$3,659.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Specs

Application: Heating
Seal Body Material: Stainless Steel
Elastomer Material: BUNA-N
Shaft Size: 3-3/4"
Type: Seal Kit
Accessory For: VSC Series Pumps
VSCS Series Pumps

Description for Bell & Gossett 185055

For use with the following pump series: VSC, VSCS.

**To determine shaft size, refer to individual pump series list.

Seal Kit, Buna/Carbon/Ceramic (VSC, VSCS) - 3-3/4" Shaft

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons