Bearing Assembly, Lead Free (PD-38, PD-40, Obs. PD-39, 60 "A") Zoom

Bearing Assembly, Lead Free (PD-38, PD-40, Obs. PD-39, 60 "A")

SKU:185260LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$884.95
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Application: Heating
Type: Bearing Assembly
Accessory For: Series PD-38 Pumps
Series PD-40 Pumps
Series 60 "A" Pumps
Series PD-39 Pumps (Obs.)

Description for Bell & Gossett 185260LF

Where Used: PD-38, PD-40, Obs. PD-39, 60 "A"

**Bronze Fitted Models Only

Bearing Assembly, Lead Free (PD-38, PD-40, Obs. PD-39, 60 "A")

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBearing Assembly, Lead Free (PD-38, PD-40, Obs. PD-39, 60 "A")
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

All Good

By Head Ham

from Des Plaines, IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Bearing Assembly, Lead Free (PD-38, PD-40, Obs. PD-39, 60 "A"):

        Since it's a bearing assembly that can be bought at many locations, it's the vendor that sways the decision. Pex has the best price, and the web site is easy to use. Delivery was prompt an in this case shipping was free.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers