Bearing Assembly, Lead Free (Series 60) Zoom

Bearing Assembly, Lead Free (Series 60)

SKU:185332LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$296.95
/ each
$569.90 / box (2 units x $284.95)
In Stock! Ships in 24-48 Hours
(247 Available)
0

Resources

Specs

Application: Heating
Type: Bearing Assembly
Accessory For: Series 60 Pumps

Description for Bell & Gossett 185332LF

Where Used: MF 60 with 5-1/4" & 6-1/4" impellers. Copper Shaft Sleeve, Buna-N seal.

Bearing Assembly, Lead Free (Series 60)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBearing Assembly, Lead Free (Series 60)
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Bell and Gossett MF60 bearing assay.

By ...

from Wyandotte, Michigan

Verified Buyer

Comments about Bearing Assembly, Lead Free (Series 60):

Exact fit to the series 60 pump, installed quickly and machined well. Came with gasket.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
4.0

Part was as advertised.

By jacksonj08

from sioux falls, sd

Verified Buyer

Comments about Bearing Assembly, Lead Free (Series 60):

Product was as advertised. shipping was quick.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
4.0

I recommend this product.

By EG

from Palo Alto, CA.

Verified Buyer

Comments about Bearing Assembly, Lead Free (Series 60):

Boiler Circulation pump closed loop system.

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers