Seal Kit, Buna/Carbon/Ceramic,  Lead Free (VSC, VSCS) - 1-3/4" Shaft Zoom

Seal Kit, Buna/Carbon/Ceramic, Lead Free (VSC, VSCS) - 1-3/4" Shaft

SKU:186826LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$392.95
/ each
$755.90 / box (2 units x $377.95)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Application: Heating
Seal Body Material: Brass
Elastomer Material: BUNA-N
Shaft Size: 1-3/4"
Type: Seal Kit
Accessory For: VSC Series Pumps
VSCS Series Pumps

Description for Bell & Gossett 186826LF

For use with the following pump series: VSC, VSCS

**To determine shaft size, refer to individual pump series list.

Seal Kit, Buna/Carbon/Ceramic, Lead Free (VSC, VSCS) - 1-3/4" Shaft

Q&A: Ask the Questions, share answers