Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs) Zoom

Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs)

SKU:189110

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$19.35
/ each
$186.50 / box (10 units x $18.65)
In Stock! Ships in 24-48 Hours
(925 Available)
0

Resources

Specs

Material: Stamped Steel
Application: Heating
Type: Coupler
Accessory For: Series 100 Pumps
Series HV Pumps
PR Series Pumps
2" Series Pumps
Series HV Pumps (Obs.)
1" Series Pumps (Obs.)
1-1/2" Series Pumps (Obs.)
1-1/4" Series Pumps (Obs.)
2" Series Pumps (Obs.)

Description for Bell & Gossett 189110

Where Used: Series 100, HV, 2", PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. HV, Obs. 2".

Stamped Steel, 1/2" x 1/2", spring type

Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettCoupler, Stamped Steel (Series 100, HV, PR, 2", Obs)
 
4.9

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (12), Business (3)

        Reviewed by 15 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        perfect match

        By pjs

        from Kingston, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

              perfect fit for series 100 B&G

              • Primary use:
              • Personal
               
              5.0

              Great!

              By Alex Z

              from Springfield, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                    proper part was suggested by the site's search, shipping time was also great!
                    Thanks.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Bell @ Bassett coupler

                    By gene

                    from michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                          Replaced worn out coupler in 1/2 hour. Watching UTube was very helpful.

                          • Primary use:
                          • Personal
                           
                          5.0

                          No surprises, coupler works

                          By SF Ron

                          from San Francisco

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                I have ordered these in the past when the coupler on my pump has broken. They seem to break about once a year, so I always keep a few on hand so I have replacements. Personally I don't like the fact this particular pump uses a coupler, as I have another pump in the hot water system that does not. I haven't had to worry about that one for going on 5 years now. However, this is the pump we're stuck with, and I'll change the coupler every year until the pump itself finally gives up the ghost and I can get one that doesn't use a coupler.

                                • Primary use:
                                • Business
                                 
                                5.0

                                perfect fit

                                By frank277

                                from long island ny

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                      easy replacement with lots of info from web site

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      good product

                                      By ted

                                      from columbus ohio

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                            use on circ pumps

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            While you're at it....

                                            By Retired

                                            from Summerville,PA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                                  If you need to replace the coupler because of broken springs, it is recommended you also replace the resilient motor mounting rings also. They will sag over time and cause miss alignment of the motor shaft and impeller shaft.
                                                  The coupler instillation requires a little intricate work to install but with some good lighting, it only takes 5 minutes and well worth the effort to maintain a good old pump design.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  heat pump

                                                  By el gen

                                                  from pittsburgh

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                                        ddidnt take long to install

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        SAVED $1000 BY DOING MYSELF

                                                        By bwh

                                                        from anacortes, wa

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                                              Great web site. Ordered the correct coupler and came quickly via 2 day air. Easy to install myself. The plumber wanted $400 for the coupler; I paid [$]

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              4.0

                                                              What I needed

                                                              By Ken

                                                              from near Los Angeles, CA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs):

                                                                    This was the exact part I needed to "do it yourself" fix my radiant heating system. I could tell from the photo that this was a match, and sure enough it works great. The old part blew apart (2 springs broke) after 60 yrs. of service. This replacement looks to be an exact replica of the original part. I was very pleased, except that the shipping cost more than the part itself yet still took several days to reach me. But considering that no retail stores in Los Angeles carry this part, it was worth the wait to get it from PexSupply.com -- I've shopped for parts here before, and I'll shop here again.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 6 Answers
                                                                    Displaying questions 1-3
                                                                    • Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs)

                                                                      Q:

                                                                      What is the meaning of Obs?
                                                                      Asked on 12/25/2014 by Lee from Junction City, Ks

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        obsolete

                                                                        Answered on 12/26/2014 by Supplyhouse Staff from New York
                                                                    • Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs)

                                                                      Q:

                                                                      I want to make sure this is the right size
                                                                      for my pump.
                                                                      What is the shaft size of the coupling?
                                                                      Asked on 1/11/2011 by Mike from Romeo, MI

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This coupling has a 1/2" x 1/2" shaft size.

                                                                        Answered on 2/2/2011 by PexSupply Staff from NY
                                                                      • A:

                                                                        1/2 inch

                                                                        Answered on 4/6/2012 by bwh from anacortes, wa
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        3/8 dia

                                                                        Answered on 2/24/2011 by Cnjmystic from Bronx, NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        the size of the shaft is 1/2 inch

                                                                        Answered on 11/19/2011 by steverino225 from adrian,mi
                                                                    • Coupler, Stamped Steel (Series 100, HV, PR, 2", Obs)

                                                                      Q:

                                                                      I have a serias 100 hj 232 Im looking for the pump to motor conector witch modld should I buy
                                                                      Asked on 1/2/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The manufacturer recommends that you use either the 189-110 or the 118-705 coupler.

                                                                        Answered on 1/20/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?