Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2") Zoom

Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")

SKU:189165LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$175.95
/ each
$337.90 / box (2 units x $168.95)
In Stock! Ships in 24-48 Hours
(228 Available)
0

Specs

Application: Heating
Type: Bearing Assembly
Accessory For: Series HV Pumps
2" Series Pumps
1-1/2" BI Series Pumps (Obs.)
1-1/2" IB Series Pumps (Obs.)

Description for Bell & Gossett 189165LF

Where Used: HV, 2", Obsolete 1-1/2". Cast iron or bronze models.

Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettBearing Assembly, Lead Free (HV, 2", Obs 1-1/2")
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Good Replacement, Will buy it again.

By Machinegun

from Brooklyn, NY

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

I bought this bearing assembly because the one in my circulating pump was leaking, It was so easy to install tha I did it my self. I'm proud of my work and I'm glad to find supplyhouse because I was looking for this part everywhere and couldn't find it in one piece, everybody sells it in parts which makes it more difficult to assemble.

  • Was this a gift?:
  • No
 
5.0

Bearing assemmbly.

By BIG DAVE

from mount prospect, il.

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

B&G is great as long as it is made in usa..

  • Was this a gift?:
  • No
 
5.0

Perfect fit replacement.

By Jack of all trades.

from North Canton ,Ohio

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

Perfect fit on hot water system. Also came with the mounting gasket.

  • Was this a gift?:
  • No
 
5.0

This assembly was exactly what was needed and wanted

By Windell

from Niles Michigan

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

This item is used with our boller system to heat our church. Which consist with 3 large boiler and 5 circulating pumps to heat the church

  • Was this a gift?:
  • No
 
5.0

just what the boiler doctor ordered

By Ref Tech 1020

from Narvon PA

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

Exact replacement for the leaking bearing assembly I had in place currently.

  • Was this a gift?:
  • No
 
5.0

parts for boiler

By General contractor pat

from New Canaan Ct.

Verified Buyer

Comments about Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2"):

Quick delivery and great pricing. Avid customer for
15 years never let me down.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")

    Q:

    need impelar
    Asked on 12/14/2013 by sam bhakta from st peter,mn

    1 answer

    • CUSTOMER CARE

      A:

      The proper impeller depends on the model number of the circulator. Bearing assemblies are used with multiple circulators and work with various impellers.

      Answered on 12/16/2013 by PexSupply Staff from NY
  • Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")

    Q:

    does this product come with a impellar
    Asked on 4/29/2012 by brad

    1 answer

    • CUSTOMER CARE

      A:

      The impeller is not included with this bearing assembly.

      Answered on 4/30/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?