PL-36, 1/6 HP Cast Iron Booster Pump Zoom

PL-36, 1/6 HP Cast Iron Booster Pump

SKU:1BL001

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$226.95
/ each
$437.90 / box (2 units x $218.95)
In Stock! Ships in 24-48 Hours
(46 Available)
3

Specs

Application: Heating
Horse Power:
?
1/6
Material: Cast Iron
Type: Booster Pump
Max Pressure (PSI): 150 psi
Max Temp (F): 225°F
Phase: 1
Hertz: 60
Voltage:
?
115v
RPM: 3300
Amperage:
?
2.1
Max Flow (GPM): 40
Flow Range (GPM): 0-40
Head Range (ft.): 0-40
Max Head (Ft): 40
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Bell & Gossett 1BL001

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:

  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency
Please Note: Flanges not included.

PL-36, 1/6 HP Cast Iron Booster Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettPL-36, 1/6 HP Cast Iron Booster Pump
 
4.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

good pump

By old maintenance mikey

from Spokane, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PL-36, 1/6 HP Cast Iron Booster Pump:

        Our business has 7 of these pumps in use, good quality pump. Ordering was fast and easy, the pumps arrived right on time.

        • Primary use:
        • Business
         
        1.0

        Buy two

        By Frustrated

        from Harrisville, WV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PL-36, 1/6 HP Cast Iron Booster Pump:

              The installer chose this pump for my outside wood burner and it worked fine the first year. However, I had to replace it the following year thru the manufature's warranty. It was leaking this year. Rather than change the plumbing to install a different brand of pump I bought a new one. My hope is to rebuild the old pump to have on hand when this new pump breaks again.

              • Primary use:
              • Personal
               
              5.0

              [...]

              By Dobes777

              from Milwaukee, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about PL-36, 1/6 HP Cast Iron Booster Pump:

                    you can buy B&G pumps anywhere, but these guys were great with my return and replacement. Will buy from here again.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great pump

                    By Vman

                    from Fayetteville, NY

                    Verified Buyer

                    Comments about PL-36, 1/6 HP Cast Iron Booster Pump:

                    I use these powerful little pumps all the time. Recommend a 4" IPS clevis hanger and 3/8" rod to support body, rather than just rely on piping.

                    Displaying reviews 1-4

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    4 Questions | 5 Answers
                    Displaying questions 1-4
                    • PL-36, 1/6 HP Cast Iron Booster Pump

                      Q:

                      Can this pump be used for domestic hot water?
                      Asked on 3/15/2013 by Billy from United States

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This is a cast iron booster pump. It is meant for use in closed heating systems. For an open domestic water system you would be better off looking at a stainless steel or bronze circulator pump.

                        Answered on 3/21/2013 by PexSupply Staff from NY
                    • PL-36, 1/6 HP Cast Iron Booster Pump

                      Q:

                      can this pump be used as a irrigation booster pump outdoors w/ approx 40 psi input press.
                      Asked on 3/28/2012 by larry from fl

                      1 answer

                      • VERIFIED BUYER

                        A:

                        No. This pump will not deliver anywhere near the pressure or volume you will need for an irrigation system. It is not intended for "open systems" and would not hold up well in this application.

                        Answered on 3/28/2012 by Another PexSupply Customer
                    • PL-36, 1/6 HP Cast Iron Booster Pump

                      Q:

                      do flanges come with the pump
                      Asked on 3/8/2011 by Anonymous

                      2 answers

                      • CUSTOMER CARE

                        A:

                        No, flanges must be purchased separately.

                        Answered on 3/9/2011 by PexSupply Staff from NY
                      • VERIFIED BUYER

                        A:

                        no, I reused the flanges that were in place when I replaced the pump. Will have to order flanges if it is a new install. It does come with 2 new gaksets

                        Answered on 4/20/2011 by Dobes777 from Milwaukee, WI
                    • PL-36, 1/6 HP Cast Iron Booster Pump

                      Q:

                      Is this a new pump?
                      Asked on 11/27/2010 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Yes, it is. All of the products on PexSupply.com are brand new.

                        Answered on 11/29/2010 by PexSupply Staff from NY
                    Displaying questions 1-4

                    Do you have a question about this product? 

                    SupplyHouse.com Logo

                    Join Our Mailing List - Sign up and receive special offers and coupons