PL-30, 1/12 HP Cast Iron Booster Pump Zoom

PL-30, 1/12 HP Cast Iron Booster Pump

SKU:1BL012

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$246.55
/ each
In Stock! Ships in 24-48 Hours
(51 Available)

Specs

Application: Heating
Horse Power:
?
1/12
Material: Cast Iron
Type: Booster Pump
Max Pressure (PSI): 150 psi
Max Temp (F): 225°F
Phase: 1
Hertz: 60
Voltage:
?
115v
RPM: 2650
Amperage:
?
1.4
Flow Range (GPM): 0-70
Max Flow (GPM): 70
Head Range (ft.): 0-18
Max Head (Ft): 18
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Connection Type: Flanged

Description for Bell & Gossett 1BL012

The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:

  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency
Please Note: Image depicts 1BL001 Booster Pump. Flanges not included.

PL-30, 1/12 HP Cast Iron Booster Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons