Description
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency
Please Note: Image depicts 1BL001 Booster Pump
Read more
Specs
Application:
Heating
Horse Power:
2/5
Material:
Cast Iron
Type:
Booster Pump
Max Pressure (PSI):
150
Max Temp (F):
225°F
Phase:
1
Hertz:
60
Voltage:
230v
RPM:
3250
Amperage:
2.4
Flow Range (GPM):
0-50
Max Flow (GPM):
50
Max Head (Ft):
52
Head Range (ft.):
0-52
Connection Size:
3/4"
1"
1-1/4"
1-1/2"
Connection Type:
Flanged
×

Replacement Parts (3)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    1 Product Reviews

    Product Q&A