2/5 HP, PL-55B Bronze Pump Zoom

2/5 HP, PL-55B Bronze Pump

SKU:1BL068

Brand: Bell & Gossett

Bell & Gossett
1BL068 has been discontinued.
Direct Replacement:
SKU: 1BL068LF
Brand: Bell & Gossett
0

Description for Bell & Gossett 1BL068

Series PL Bronze Circulator Pump Features:

  • Powerful, dry-motor design delivers exceptional performance - 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance
  • Quick-connect wire nut leads and dual knockouts make for fast, sure hook-ups
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses
  • XL-11 Precision-Crafted Bearing System is permanently oil lubricated - completely maintenance free and precisely positioned for long-life and isolated for quiet operation
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided I-Seal design for optimum efficiency


Specifications:
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum operating temperature: 225°F (107°C)

2/5 HP, PL-55B Bronze Pump

Q&A: Ask the Questions, share answers