Description
The Series PT expansion tank is designed to absorb the forces of expanding water and protect a potable water system from pressure build up. The FDA approved heavy duty butyl diaphragm with polypropylene liner (sizes PT-5 through PT-210V) and FDA approved heavy duty butyl bladder (sizes PT-451 through PT-457) completely isolate the water from the steel shell

Features:
  • Residential and light commercial applications
  • Controls system pressure
  • Protects plumbing fixtures
  • Eliminates relief valve blow-off
  • FDA approved materials
  • High maximum operating temperatures
  • Max. working pressure of 150 psi (PT-5 & PT-12) or 100 psi (PT-25V thru PT-210V)
Please Note: Image depicts tank models HFT-15 through HFT-90
Read more
Specs
Tank Volume:
44 Gallons
Max Accepted Volume:
33.8 Gallons
Max. Working Pressure:
100 psi
Weight (lbs):
64 lbs
Diameter (Inches):
22"
Height:
36-1/2"
Connection Size:
1-1/4"
Thread Type:
Female
Connection Type:
Threaded
Application:
Heating
Max Operating Temp:
200°F
Shell Material:
Carbon Steel
Diaphragm Material:
Butyl
Precharged PSI:
38 psi
Series:
PT
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A