HFT-60, 7.6 Gallon Hydronic Heating Expansion Tank Zoom

HFT-60, 7.6 Gallon Hydronic Heating Expansion Tank


Brand: Bell & Gossett

Bell & Gossett
Qty Price
/ each
$303.40 / box (4 units x $75.85)
In Stock! Ships in 24-48 Hours
(17 Available)



Tank Volume: 7.6 Gallons
Max Accepted Volume: 2.5 Gallons
Weight (lbs): 14 lbs
Height (Inches): 23"
Diameter (Inches): 11"
Connection Size: 1/2"
Thread Type: Male
Connection Type: Threaded
Application: Heating
Max. Working Pressure: 100 psi
Max Operating Temp: 240°F
Shell Material: Carbon Steel
Diaphragm Material: Heavy Duty Butyl Rubber
Precharged PSI: 12 psi
Series: HFT

Description for Bell & Gossett 1BN328

The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.


  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi

HFT-60, 7.6 Gallon Hydronic Heating Expansion Tank

Q&A: Ask the Questions, share answers