Description
The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems

Features:
  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi
Please Note: Image depicts tank models HFT-15 through HFT-90
Read more
Specs
Tank Volume:
62 Gallons
Max Accepted Volume:
34 Gallons
Weight (lbs):
92 lbs
Height (Inches):
46-3/4"
Diameter (Inches):
22"
Connection Size:
1-1/4"
Thread Type:
Female
Connection Type:
Threaded
Application:
Heating
Max. Working Pressure:
100 psi
Max Operating Temp:
240°F
Shell Material:
Carbon Steel
Diaphragm Material:
Heavy Duty Butyl Rubber
Precharged PSI:
12 psi
Series:
HFT
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A