HFT-160V, 86 Gallon Hydronic Heating Expansion Tank Zoom

HFT-160V, 86 Gallon Hydronic Heating Expansion Tank


Brand: Bell & Gossett

Bell & Gossett
Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Tank Volume: 86 Gallons
Max Accepted Volume: 46 Gallons
Weight (lbs): 123 lbs
Height (Inches): 47-1/4"
Diameter (Inches): 26"
Connection Size: 1-1/4"
Thread Type: Female
Connection Type: Threaded
Application: Heating
Max. Working Pressure: 100 psi
Max Operating Temp: 240°F
Shell Material: Carbon Steel
Diaphragm Material: Heavy Duty Butyl Rubber
Precharged PSI: 12 psi
Series: HFT

Description for Bell & Gossett 1BN335

The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems


  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi
Please Note: Image depicts tank models HFT-15 through HFT-90

PLEASE NOTE: The product weighs 123 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

HFT-160V, 86 Gallon Hydronic Heating Expansion Tank

Q&A: Ask the Questions, share answers