LS Condensate Removal Pump (1.98 GPM) Zoom

LS Condensate Removal Pump (1.98 GPM)

SKU:6098B0000

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$151.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Material: ABS
Max Pressure (PSI): 150
Max Operating Temp: 140 deg F
Voltage:
?
240v
Phase: 1
Amperage:
?
0.2
Power Consumption: 20W
Tank Volume: 0.184 Gallons
Usable Volume: 0.132 Gallons
Noise Level (dBA): 46
Max Flow (GPM): 1.98
Max. Pump Head: 14.9"
Min Ambient Temp (°F): Non-Freezing
Dimensions: 8.46" x 8.46" x 7.09"
Weight (lbs): 3.5 lbs

Description for Bell & Gossett 6098B0000

The LS condensate removal pump is an energy efficient lifting station that uses permanent magnet, ECM (electronically commutated motor) technology. The LS condensate removal pumps are designed specifically for use in applications where the removal of condensate fluid is not possible.

The condensate pump LS saves energy, has a very low noise level and virtually guarantees trouble free operation.

Features:

  • Condensate removal for condensing boilers and air conditioning/cooling systems
  • Drains condensate into a pressure hose and a control which starts and stops the pump
  • Indicator lights showing status of the unit
  • Alarm relay if there is a problem
  • Long, quiet operation
  • Small footprint
  • Low energy consumption
  • Resistant to blockage
  • Easy and ready to install
  • Fully automatic

LS Condensate Removal Pump (1.98 GPM)

Q&A: Ask the Questions, share answers